X-Site Mechanics Gloves, Synthetic Leather Palm, S (7), Black/Gray
Mfr # 20-1-10008-S-K
Zoro # G501843943
product price:Â $24.99
/pr
Sold in multiples of 12 for $299.88
Key Features
Color
Black/Gray
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Series
X-Site
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20-1-10008-S-K
Zoro #
G501843943
UPC #
063344375500
Country of Origin
China
Dimensions
Glove Size
S (7)
Size- Numeric
7
Size- Alpha
S
Details
Item
Mechanics Gloves
Color
Black/Gray
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Series
X-Site
Minimum Temperature
Not Rated
Palm Style
Reinforced
Glove Palm Material
Synthetic Leather
Description
Mechanics Gloves, Glove Style Cut and Sewn, Palm Style Reinforced, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.