Fire Blanket, Woolen Blend

  • Mfr # 21-610

  • Zoro # G5018903


product price:  $57.19
/ea

Key Features

Standards
Federal Title 16 CFR Part 1610
Overall Length
7 ft
Blanket Color
Gray
Blanket Material
Wool
Blanket Length
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-610
Zoro #
G5018903
UPC #
738743216104
Country of Origin
Multiple

Dimensions

Overall Length
7 ft
Blanket Length
84 in
Blanket Width
62 in
Overall Width
5.2 ft

Details

Item
Fire Blanket
Standards
Federal Title 16 CFR Part 1610
Blanket Color
Gray
Blanket Material
Wool
Storage Container Type
Container Not Included
Blanket Coating
None

Description

Fire Blanket, Blanket Coating None, Blanket Color Gray, Blanket Material Wool, Overall Length 7 ft, Overall Width 5.2 ft, Storage Container Color Not Applicable, Storage Container Size Not Applicable, Storage Container Type Container Not Included, Standards Federal Title 16 CFR Part 1610

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.