SPA1632 Metric V-Belt, 1632mm Outside Length, 13 mm Top Width, 10 mm Thickness, 1 Ribs

  • Mfr # SPA1632

  • Zoro # G501891517


product price:  $10.09
/ea

Key Features

V-Belt Type
Metric
V-Belt Section
SPA
Industry Number
SPA1632
Number of Ribs
1
Top Width
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPA1632
Zoro #
G501891517
UPC #
190859472575
Country of Origin
China

Dimensions

Top Width
13 mm
Thickness
10 mm
Outside Length
1632mm

Details

Item
Metric V-Belt
V-Belt Type
Metric
V-Belt Section
SPA
Industry Number
SPA1632
Number of Ribs
1
Material
POLYESTER

Description

Belt, SPA, 12.7 x 1632mm PL D&D DURA-PRIME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. All DURA-PRIME METRIC Belts are manufactured using the latest in belt technology.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.