Exterior Single Door, Left Hand, 1.75 Thick, Fiberglass

  • Mfr # 2868LHISPSF1PSHK491626DB

  • Zoro # G501903395


product price:  $791.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Thickness
1.75
Material
Fiberglass
Glass Type
None
Jamb Width
4-9/16"
Pre-Drilled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2868LHISPSF1PSHK491626DB
Zoro #
G501903395
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.75
Jamb Width
4-9/16"
Size
32" x 80"
Width
32"
Jamb Shield Thickness (In.)
4.5625
Actual Width
33.5
Actual Height
81.75
Hinge Size
4"

Details

Item
Exterior Single Door
Hand
Left Hand
Material
Fiberglass
Glass Type
None
Pre-Drilled
Yes
Pre-Hung
Yes
Color
Unfinished White
Weight
135
Panel Style
1-Panel
Jamb Type
Composite
Sill Color
Bronze
Door Style
1-Panel Shaker
Weatherstripping
Yes
Sweep
Yes
Weatherstrip Color
Black
Sweep Color
Black
Series Name
Shaker Series
Hinge Color
US26D Brushed Chrome
Stainable
No
Sill Type
Adjustable

Description

Trimlite's Fiberglass Front Doors are built to last and our 1-Panel Shaker Exterior Fiberglass door can add substanial curb appeal to your home. This smooth 1-panel shaker fiberglass door The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products