Men's Flex Work Pants, 2XL/3XL, Black, 65% Polyester/35% Cotton

  • Mfr # P874BK 40 32

  • Zoro # G5019691


product price:  $40.89
/ea

Key Features

Material
65% Polyester/35% Cotton
Gender
Men's
Size
2XL/3XL
Inseam
32 in
Fabric Weight
8.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P874BK 40 32
Zoro #
G5019691
UPC #
-
Country of Origin
Mexico

Dimensions

Size
2XL/3XL
Fits Waist Size
40 in
Tag Size
40 x 32
Maximum Waist Size
40 in

Details

Item
Flex Work Pants
Color
Black
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
32 in
Fabric Weight
8.5 oz
Series
P874
Number of Outside Pockets
4
Closure Type
Zipper/Hook and Eye
Lining Material
Unlined
Garment Style
Work Pants
Pockets
4
Fly Closure Type
Zipper
Cleaning and Care Instructions
Home Wash
Leg Fit
Straight Leg
Ankle Type
Open
Fit
Regular Fit
Application
Industrial
Features
Fabric for Hard Wear and Easy Care, Wrinkle Resistant Stain Release
Includes Hammer Loop
No
Waist Closure
Hook-and-Loop
Insulated for Cold Conditions
No
Style
Work Pants
Includes Lining
No

Description

Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 40 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Home Wash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.