Coated Gloves, Nitrile, Sandy, Palm, 3 Abrasion Level, Black/White, S (7) 1 PR

  • Mfr # 60VY81

  • Zoro # G501985117


product price:  $2.35
/pr

Key Features

Glove Size
S (7)
Color
Black/White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60VY81
Zoro #
G501985117
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S (7)
Thickness
15 ga
Glove Length
8.75 in
Size- Numeric
7

Details

Item
Coated Gloves
Color
Black/White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
ANSI105, EN388
Glove Construction
Seamless Knit
Surface Resistivity
Not Rated
Glove Materials
Nitrile, Nylon
Includes Pull Strap
No
Anti-Static
No
Touchscreen Compatible
No
Oil Resistant
No
Low-Profile Impact Protection
No
ANSI/ISEA Cut Level - 2011
1
Glove Hand Style
Left and Right
Base Coating Coverage
Palm
Glove Material Color
Black/White
Finger Coverage
Full Finger
Glove Coating Color
Black
Waterproof
No
Latex-Free
Yes
Brand and Series
Condor
Glove Liner Material
Nylon
Reinforcement Coverage
No
Insulated
No
Water Resistant
No
Cuff Style
Knit
EN 388 Rating
3131X
Glove Lining Material
Nylon
Knit Material Color
Black/White
Knit Material
Nitrile, Nylon

Description

Coated Gloves, Glove Style Knit, Knit Material Nitrile, Nylon, ANSI/ISEA Abrasion Level 3, EN 388 Rating 3131X, Standards ANSI105, EN388, Surface Resistivity Not Rated, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.