Men's Flex Work Pants, L/XL, Navy, 65% Polyester/35% Cotton

  • Mfr # P874NV 36 34

  • Zoro # G5020041


product price:  $33.15
/ea

Key Features

Material
65% Polyester/35% Cotton
Gender
Men's
Size
L/XL
Inseam
34 in
Fabric Weight
8.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P874NV 36 34
Zoro #
G5020041
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L/XL
Fits Waist Size
36 in
Maximum Waist Size
36 in
Tag Size
36 x 34

Details

Item
Flex Work Pants
Color
Navy
Material
65% Polyester/35% Cotton
Gender
Men's
Inseam
34 in
Fabric Weight
8.5 oz
Series
P874
Closure Type
Zipper/Hook and Eye
Lining Material
Unlined
Number of Outside Pockets
4
Garment Style
Work Pants
Pockets
4
Fit
Regular Fit
Leg Fit
Straight Leg
Cleaning and Care Instructions
Home Wash
Fly Closure Type
Zipper
Features
Fabric for Hard Wear and Easy Care, Wrinkle Resistant Stain Release
Insulated for Cold Conditions
No
Waist Closure
Hook-and-Loop
Includes Hammer Loop
No
Application
Industrial
Ankle Type
Open

Description

Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8.5 oz, Includes Lining No, Style Work Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 34 in, Maximum Waist Size 36 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Home Wash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.