Stool, Burgundy Seat, 16 1/2 in W 16 1/2 in L 15 1/2 in H, Polyethylene Seat

  • Mfr # 7901BY

  • Zoro # G502014748


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Color
Burgundy
Overall Height
15 1/2 in
Weight Capacity
1,000 lb
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Seat Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7901BY
Zoro #
G502014748
UPC #
819085017069
Country of Origin
United States

Dimensions

Overall Height
15 1/2 in
Length
16 1/2 in
Seat Width
12 in
Height
15 1/2 in
Seat Height
15 1/2 in
Seat Depth
12 in
Overall Width
16 1/2 in
Width
16 1/2 in
Overall Depth
16 1/2 in
Overall Diameter
16 1/2 in

Details

Color
Burgundy
Weight Capacity
1,000 lb
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Seat Material
Polyethylene
Surface Material
Polyethylene
Features
One Piece, Molded Design for Increased Strength, Stain Resistant
Seat Color
Burgundy
Standards
ISO 22196
Leg Color
Burgundy
Assembly
Assembled
Item
Stool
Ligature Resistant
Ligature Resistant
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Style
Stool
Includes Restraint Bar
No Restraint Bar
Flammability Standards
CAL 133, UL 94
Includes Mounting Hardware
No Mounting Hardware
Model Name
Floor Mount Stool
Includes Arms
No Arms
Leg Material
Polyethylene
Accepts Ballast
Ballast Not Accepted
Number of Seats
1
Product Type
Stool

Description

Stool, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 16 1/2 in, Length 16 1/2 in, Color Burgundy, Leg Color Burgundy, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 15 1/2 in, Weight Capacity 1,000 lb, Assembly Assembled, Standards ISO 22196, Ligature Resistant Ligature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.