Arm Chair, 25 in W

  • Mfr # 7484AQ

  • Zoro # G502014779


product price:  $409.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Product Type
Arm Chair
Length
26 in
Height
32 in
Width
25 in
Standards
ISO 22196
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7484AQ
Zoro #
G502014779
UPC #
819085015980
Country of Origin
United States

Dimensions

Length
26 in
Height
32 in
Width
25 in
Overall Height
32 in
Seat Width
25 in
Overall Width
25 in
Overall Depth
26 in
Seat Depth
26 in

Details

Item
Arm Chair
Product Type
Arm Chair
Standards
ISO 22196
Seat Color
Aqua
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Features
One Piece, Molded Design for Increased Strength, Stain Resistant
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Leg Color
Aqua
Color
Aqua
Weight Capacity
500 lb
Assembly
Assembled
Surface Material
Polyethylene
Ligature Resistant
Ligature Resistant
Seat Material
Polyethylene
Model Name
Crew Arm Chair
Number of Seats
1
Modular Component Type
Standalone
Leg Material
Polyethylene
Flammability Standards
CAL 133, UL 94 HB
Includes Restraint Bar
No Restraint Bar
Includes Arms
Arms Included
Accepts Ballast
Ballast Not Accepted
Includes Mounting Hardware
No Mounting Hardware

Description

Arm Chair, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 25 in, Length 26 in, Diameter Not Applicable, Color Aqua, Leg Color Aqua, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 32 in, Weight Capacity 500 lb, Assembly Assembled, Standards ISO 22196, Ligature Resistant Ligature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.