
Class 12.9, M20 Hex Head Cap Screw, Black Oxide Steel, 80 mm L
Mfr # K0870.220X80
Zoro # G502055796
product price:Â $5.45
/ea
Sold in multiples of 2 for $10.90
Key Features
External Hex Drive
Class 12.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M20
Fastener Length
80 mm
Head Width
30 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K0870.220X80
Zoro #
G502055796
UPC #
-
Country of Origin
Viet Nam
Dimensions
Thread Size
M20
Fastener Length
80 mm
Head Width
30 mm
Head Dia.
30 mm
Head Height
12.5 mm
Thread Length
46 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 12.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931, DIN EN ISO 4014, DIN EN 24014
Item
Hex Head Cap Screw
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.