Thumb Screw, M6 Thread Size, Plain Polyamide Thermoplastic, Steel, 17 mm Head Ht, 10 mm Lg

  • Mfr # K1473.11250624X10

  • Zoro # G502081993


product price:  $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Thread Size
M6
Material
Polyamide Thermoplastic, Steel
Finish
Plain
Head Height
17 mm
Head Thickness
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1473.11250624X10
Zoro #
G502081993
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6
Fastener Length
10 mm
Head Height
17 mm
Head Thickness
10 mm
Head Width
25 mm
Head Dia.
25 mm
Thread Length
10 mm

Details

Material
Polyamide Thermoplastic, Steel
Finish
Plain
Head Material
Polyamide Thermoplastic
Item
Thumb Screw
Head Type
Knurled
System of Measurement
Metric
Tip Material
Steel
Meets/Exceeds
 DIN EN 61340-5-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.