Pipe Marker, PK5, 7350-1HV-PK

  • Mfr # 7350-1HV-PK

  • Zoro # G502140140


product price:  $20.15
/pk 5, $4.03/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7350-1HV-PK
Zoro #
G502140140
UPC #
888434578384
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
8 in and Larger
UV Resistant
No
Printed Language
English
Water Resistant
Yes
Abrasion Resistant
Yes
Humidity Resistant
No
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Card
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Die-Cut on Cards
Glow In The Dark
No
Pipe Marker Legend
Domestic Hot Water
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Minimum Pipe O.D.
8 in
Number of Pipe Markers
1
Legend Text Color
White
Finish
Glossy
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Domestic Hot Water, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.