Men's FR 1/4 Zip, Cotton, Zipper, Gray, 4XL

  • Mfr # 10027924

  • Zoro # G502203449


product price:  $139.95
/ea
Free Shipping & Returns

Key Features

Size
4XL
Color
Gray
Fabric Weight
10 oz
Standards
CAT2, NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10027924
Zoro #
G502203449
UPC #
889359969400
Country of Origin
India

Dimensions

Size
4XL
Maximum Chest Size
59 in
Size - Body Type
Regular
Minimum Chest Size
56 in

Details

Item
FR 1/4 Zip
Color
Gray
Fabric Weight
10 oz
Standards
CAT2, NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
ATPV Rating
22 cal/sq cm
Material
Cotton
Closure Type
Zipper
Moisture-Wicking
Yes
Garment Type
Sweatshirt
High-Visibility
No
Cuff Style
Ribbed
Sweatshirt Type
Quarter Zip
Number of Pockets
1
Includes Hood
No
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion
Gender
Men's
Back Stripe Pattern
None
ANSI Class
Not Rated
Collar Style
Standing Collar
Insulated for Cold Conditions
No
Material Trade Name
Cotton

Description

ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style Standing Collar, Color Gray, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood No, Insulated for Cold Conditions No, FR 1/4 Zip, Material Trade Name Cotton, Maximum Chest Size 59 in, Minimum Chest Size 56 in, Moisture-Wicking Yes, Number of Pockets 1, Size 4XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.