Pouch, Thermal, 3mm, Clear, PK100

  • Mfr # TP3854-100

  • Zoro # G5024428


product price:  $18.85
/pk 100, $0.19/ea
Sold in multiples of 6 for $113.10

Key Features

Type
Document
Roll Size
9 in x 11.5 in
Length
11.5"
Width
9"
Thickness
3 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TP3854-100
Zoro #
G5024428
UPC #
-
Country of Origin
Viet Nam

Dimensions

Roll Size
9 in x 11.5 in
Length
11.5"
Width
9"
Thickness
3 mil
Overall Width
9 in
Overall Length
11 1/2 in
Size
9 x 11.5

Details

Item
Laminating Pouch
Type
Document
For Use With
Thermal Lamination
Finish
Gloss
Application
Document
Color
Clear
Weight
2.92 lbs
Supply Format
Pouch
Compatible Manufacturer Part Number
TL1306, TL901, TL902, TL906
Product Type
Laminating Pouch
Lamination Type
Hot

Description

Laminating Pouch, Gloss Finish, Thickness 3 mil, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.