Straight Service Sink Faucet, 7-3/4" to 8-1/4" Mount, 2 Hole Commercial

  • Mfr # 8350243.002

  • Zoro # G5024494


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
7-3/4" to 8-1/4"
Finish
Polished Chrome
Number of Handles
2
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8350243.002
Zoro #
G5024494
UPC #
012611474521
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
5 yr. Commercial
Spout Length
6-3/4"
Connection Size
1/2" NPT
Overall Height
2 1/2 in
Water Inlet Connection Size
1/2"
Overall Depth
6 3/4 in
Inlet Connection Size
1/2 in

Details

Number of Holes
2
Mounting Hole Center to Center
7-3/4" to 8-1/4"
Finish
Polished Chrome
Number of Handles
2
ADA Compliant
Yes
Flow Rate
20.00 gpm
Handle Type
Vandal-Resistant Lever Handle
Mounting Type
Wall Mount
Item
Straight Service Sink Faucet
Faucet Spout Shape
Straight
Replacement Cartridge
2CYV2
Body Material
Cast Brass
Material
Cast Brass
Flow Outlet Type (Faucet)
Aerated
Faucet Finish
Chrome
Valve Type
Disc
Mounting Type (Faucet)
Wall
Standards
ANSI A117.1, ASME A112.18.1/CSA B 125
Faucet Handle Type
Lever
Mounting Type - Faucet
Wall
Connection
1/2" NPT
Includes
Bucket Hook, Vacuum Breaker
Flow Outlet Type - Faucet
Aerated
Flow Outlet Type
Back flow
Faucet Spout
Rigid
Compliance
ADA Compliant
Residential / Commercial
Commercial
Handle Material
Zinc Alloy
Faucet Handle Material
Zinc Alloy
Max. Mounting Hole Center Distance
8"
Faucet Type
Service Sink Faucet
Spout Reach
3-1/2"
CEC Compliant
Non CEC Compliant
Vandal Resistant Features
Vandal Resistant Handles
Water Inlet Connection Type
Female NPT
Faucet Activation
Manual
Replacement Cartridge Mfr. Model Number
951764-0070A
Faucet Body Material
Cast Brass
Series
8350
Valve Type - Faucets
Hot/Cold Cartridge
ADA Compliance
ADA Compliant
Ligature Resistant
No
Material of Construction
Cast Brass
Application
Commercial
Mounting Hole Center-to-Center Distance - Maximum
8 in
Ligature Resistance
Not Ligature-Resistant
Compatible Cartridge Manufacturer Part Number
951764-0070A
Flow Type
Spray
Warranty
5 yr Limited (Commercial)
Number of Mounting Holes
2
Vandal Resistance
Vandal-Resistant Handle
CEC Compliance
Not CEC Compliant
Flow Rate - Maximum
20 gpm
Inlet Connection Type
NPT
Inlet Connection Gender
Female
Spout Shape
Straight
For Location
Utility Room
Operation Method
Manual
For Water Temperature
Hot/Cold
Product Type
Faucet

Description

Item Straight Service Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.