
Tension Spring Pin, 7/16 in Outside Dia, 2-1/2 in L, Steel, 5 PK
Mfr # 72807
Zoro # G502506427
product price:Â $11.25
/pk 5, $2.25/eaKey Features
Pin Type
Tension
System of Measurement
Inch
Pin Diameter
7/16 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72807
Zoro #
G502506427
UPC #
738287728071
Country of Origin
China
Dimensions
Pin Diameter
7/16 in
Shank Length
2-1/2 in
Outside Dia.
7/16 in
Length
2-1/2 in
Details
Item
Spring Pin
Pin Type
Tension
System of Measurement
Inch
Material
Steel
Finish
Plain
Description
A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.