
Round Spacer, Chrome Steel, 3/4 in Overall Lg, 5/16 in Inside Dia, 5 PK
Mfr # 74253
Zoro # G502507042
product price:Â $20.95
/pk 5, $4.19/eaKey Features
System of Measurement
Inch
Material
Steel
Finish
Chrome
Outside Diameter
5/8"
Type
Spacer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
74253
Zoro #
G502507042
UPC #
738287742534
Country of Origin
United States
Dimensions
Overall Length
3/4 in
Inside Diameter
5/16 in
Outside Diameter
5/8"
Diameter 1
5/16"
Diameter 2
5/8"
Length 1
3/4"
Details
Item
Round Spacer
System of Measurement
Inch
Material
Steel
Finish
Chrome
Type
Spacer
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.