
#2-56 Socket Head Cap Screw, Plain Steel, 3/16 in Length, 15 PK
Mfr # 77831
Zoro # G502507561
product price:Â $8.49
/pk 15, $0.57/eaKey Features
Hex Drive
Thread Size
#2-56
Material
Steel
Finish
Plain
Drive Size
5/64 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
77831
Zoro #
G502507561
UPC #
738287778311
Country of Origin
China
Dimensions
Thread Size
#2-56
Screw Length
3/16 in
Drive Size
5/64 in
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.