Extended Prong Cotter Pin, 5 mm Dia, 41 mm L, Steel, 25 PK

  • Mfr # 32223

  • Zoro # G502514699


product price:  $7.95
/pk 25, $0.32/ea

Key Features

Pin Type
Extended Prong
System of Measurement
Metric
Pin Diameter
6 mm
Shank Length
42 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32223
Zoro #
G502514699
UPC #
738287322231
Country of Origin
China

Dimensions

Pin Diameter
6 mm
Shank Length
42 mm
Length
1/2 in

Details

Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated

Description

A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.