Hex Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, 10 PK

  • Mfr # 68061

  • Zoro # G502523295


product price:  $12.19
/pk 10, $1.22/ea

Key Features

Thread Size
1/2"-20
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Hex Width
27/32 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68061
Zoro #
G502523295
UPC #
738287680614
Country of Origin
China

Dimensions

Thread Size
1/2"-20
Hex Width
27/32 in
Thickness
7/16"
Diameter 2
27/32"
Diameter 1
1/2"

Details

Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Type
Metric Fine
Driver Type
3/4" Wrench
Hardness
18-8

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.