Cleaner/Degreaser, 5 Gal Pail, Liquid

  • Mfr # PL9748/05

  • Zoro # G5025517


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Size
5 Gal
Cleaner Form
Liquid
Degreaser Application
Dirt, Grime, Scum and Grease From Any Water-Safe Surface, Non-Toxic, Readily-Biodegradable
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL9748/05
Zoro #
G5025517
UPC #
094717583246
Country of Origin
United States

Dimensions

Size
5 Gal
Cleaner Container Size
5 gal
Degreaser Container Size
5 gal.
Container Size
5 gal

Details

Item
Cleaner/Degreaser
Container Type
Pail
Cleaner Form
Liquid
Degreaser Application
Dirt, Grime, Scum and Grease From Any Water-Safe Surface, Non-Toxic, Readily-Biodegradable
Fragrance
Unscented
Recommended Dilution
Varies by Application
Degreaser Solvent Type
Natural Solvent
Ready to Use/Concentrated
Concentrated
Net Weight
640 oz
Degreaser NSF Rating
Not Rated
Green Certification or Other Recognition
USDA Certified Biobased Product
Degreaser Container Type
Pail
Cleaner Container Type
Pail
Degreaser Item
Cleaner/Degreaser
Sub-Category
Cleaner/Degreaser
Degreaser VOC Range
10% to 50% / 10 to 500 g/L
Cleaner Chemical Product Grouping
Degreasers
Primary Chemical
None
Standards
USDA Certified
VOC Content
7%
Nonflammable
Yes
Features
For Best Results, Greywater and Septic Safe, Made without Dyes using Sustainable, Plant-Powered Ingredients, use a Microfiber Cloth
Application
Electrical, Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Product Series
ECOS Pro Orange Plus
Base Formula
Citrus-Based Solvent
Butyl Free
Yes
pH Value
Alkaline
pH Level
11
Plastic Safe
Yes
Biodegradable
Yes
Properties
Biodegradable, Butyl Free, Nonflammable, Plastic Safe
NSF Rating
Not Rated

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 640 oz, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:128, 1:16, 1:32, 1:64, Cleaner Form Liquid, VOC Content 7 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Dielectric Strength Undetermined, Application Electrical, Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, pH Value Alkaline, pH Level 11, USDA Biobased, Primary Chemical None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.