PU Rubber Rod, 3 in x 12 in, 95A, Amber

  • Mfr # BULK-RR-P95-143

  • Zoro # G502587495


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Amber
Durometer
95 A
Tensile Strength
5,600 psi
Compression Set
32 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RR-P95-143
Zoro #
G502587495
UPC #
193005932800
Country of Origin
United States

Dimensions

Overall Length Tolerance
+0.250 in/-0.000 in
Diameter Tolerance
+0.030 in/-0.015 in
Diameter
3 in
Overall Length
12 in

Details

Item
Polyurethane Rod
Material
Polyurethane
Color
Amber
Durometer
95 A
Tensile Strength
5,600 psi
Compression Set
32 %
Minimum Temperature
0 Degrees F
Chemical Resistance
Fair
Density
1.2 g/cc
Oil Resistance
Fair
Water Resistance
Good
Elongation
350 %
Shape
Rod
Weather Resistance
Fair
Clarity
Semi-Clear
Abrasion Resistance
Good
Tear Strength
87 N/mm
Maximum Temperature
200 Degrees F
Grade
Standard

Description

Semi-Clear Amber Polyurethane Rubber Rod

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.