TwoTone Black Type O Breathable Waterpro, Polyurethane, Polyester, Black, 5XL

  • Mfr # O24123C

  • Zoro # G502643146


product price:  $65.15
/ea

Key Features

Material
Polyurethane, Polyester
Color
Black
Features
Made From Polyurethane On 300 Denier Polyester, Stitched and Taped Sealed Seams, Two-tone 2" Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity
Standards
Breathability ASTM E96, CSA Z96 Class 3 Level 2 Compliant When Worn with Class 2 Level 2 Jacket
Insulated for Cold Conditions
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
O24123C
Zoro #
G502643146
UPC #
081138050303
Country of Origin
China

Dimensions

Size
5XL
Maximum Waist Size
60 in
Size-Body Type
Regular
Reflective Stripe Width
2 in

Details

Item
TwoTone Black Type O Breathable Waterpro
Material
Polyurethane, Polyester
Color
Black
Features
Made From Polyurethane On 300 Denier Polyester, Stitched and Taped Sealed Seams, Two-tone 2" Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity
Standards
Breathability ASTM E96, CSA Z96 Class 3 Level 2 Compliant When Worn with Class 2 Level 2 Jacket
Insulated for Cold Conditions
No
Fabric Weight
6 oz/sq yd
Water-Resistant
Yes
Includes Hood
No
ANSI Type
O
Includes Removable Liner
No
Hood Features
None
Garment Type
Bib Overall
ANSI Class
1
Includes Lining
No
Reflective Stripe Main Color
Silver
Reflective Stripe Locations
Ankles, Calves
Front Stripe Pattern
Double Horizontal
Waist Closure
Snaps
Fly Closure Type
Snaps
Hood Style
None
Number of Outside Pockets
0
Back Stripe Pattern
Horizontal
Sub-Brand
Icon(TM)
Inseam
33 in
Wind-Resistant
No
Reflective Tape Attachment Type
Stitched
Reflective Tape Type
Glass Bead
Gender
Unisex
Style
Bib Overall
Reflective Stripe Border Type
Contrasting
Number of Inside Pockets
0
Reflective Stripe Border Color
Fluorescent Yellow-Green
Front Closure Type
Fly Front with 1 Snap in Middle of Flap

Description

High Visibility Bib Overalls, Garment Type Overalls, ANSI Class 1, Gender Unisex, Style Bib Overall, Color Black, Material Polyurethane, Polyester, Waist Closure Snaps, Number of Outside Pockets 0, Size 5XL, Inseam 33 in, Insulated for Cold Conditions No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type Contrasting, Maximum Waist Size 60 in, Fly Closure Type Snaps, Includes Lining No, Garment Features None, Size-Body Type Regular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.