Women's 6 in Polycarbonate Toe 6-Inch Work Boot, Dark Brown, 6 1/2, M, A7452

  • Mfr # 7452-6.5M

  • Zoro # G502747639


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Width
M
Style Number
A7452
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7452-6.5M
Zoro #
G502747639
UPC #
617420140515
Country of Origin
China

Dimensions

Size
6 1/2
Width
M
Footwear Width
M
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
6 1/2

Details

Item
6-Inch Work Boot
Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Style Number
A7452
Waterproof
Yes
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
Waterproof Membrane
Insole System
Removable
Predominant Footwear Color
Brown
For Outdoor Traction
Yes
Non-Marking Upper
Yes
Metatarsal System
Metatarsal Protection
Removable Insole
Yes
Static Dissipative
No
Heat Resistant
No
Liner Material
Mesh
Shank Material
Nylon
Footwear Construction Type
Cemented
Insulation Type
None
Conductive
No
Metatarsal Guard Style
Internal
Closure Type
Lace Up
Footwear Shank
Yes
Heel Style
Defined Heel
Non Metallic Upper
Yes
Laces Color
Black
Upper Boot Material
All Leather
Footwear Construction
Cemented
Lugs
Nylon
Max. Heat Rating
572 Degrees F
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.48, DairyTile(Oily/Wet):0.44, DairyTile(Wet):0.80
Footwear Sole Pattern
Exclusive Design
Standards
ASTM F2413 18
Upper Material Description
Leather
Puncture Resistant Insole
Yes
Safety Criteria
Electrical Hazard (EH), Met Guard (MG) Metal Free Upper, Puncture resistant (PR), Slip and Oil/Chemical Resistant Rubber Outsole, Water Proof (WP)
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.48, Dairy Tile (Oily/Wet): 0.44, Dairy Tile (Wet): 0.80
Chain Saw Cut Resistant
No
Upper Color
Brown
Midsole Material
Polyurethane
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Outsole Color
Black
Insole Material
Rubber
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Resists
Oils, Slips
Last Number or Name
7452
Chemical Resisting Sole
Yes
Wide Toe Cap
No
CSA Footwear Standard
No Puncture Protection
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Toe Shape
Round
Outsole Material
Rubber
Insole Color
Black
Toe Style
Round Toe
Insulated
No
Footwear Shank Type
Nylon
Metatarsal Guard
Internal
Slip Resistant
Yes
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Upper Material
Leather
Completely Non Metallic
Yes
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily
0.48
Insole Technology
Removable
Style Family
6-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Toe Cap Material
Polycarbonate
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Shank Material (PRINT)
Nylon
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.