Madison Accent Chair, Bomber Jacket Seat, 29 W 31-3/4" L 27.5 H

  • Mfr # ZB-8522-BJ-GG

  • Zoro # G5030851


product price:  $529.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Bomber Jacket
Seat Material
Foam, Leather/Faux Leather, Metal, Polyurethane, PVC
Overall Height
27.5
Overall Width
29
Overall Depth
31-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB-8522-BJ-GG
Zoro #
G5030851
UPC #
889142221098
Country of Origin
China

Dimensions

Overall Height
27.5
Overall Width
29
Overall Depth
31-3/4"
Length
31.75

Details

Item
Accent Chair
Seat Color
Bomber Jacket
Seat Material
Foam, Leather/Faux Leather, Metal, Polyurethane, PVC
Frame Material
Metal
Color
Bomber Jacket
Series
Madison
Category Type
Accent Chair
Weight Capacity
551
Style
Accent Chair

Description

Bomber Jacket,Leathr Chair,Tufted Lounge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.