Cut-Resistant Gloves, Cut Level A5 , Dipped , Nitrile , Foam , XL 1 PR

  • Mfr # 61CV52

  • Zoro # G503088793


product price:  $11.19
/pr

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Yellow, Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61CV52
Zoro #
G503088793
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Yellow, Orange
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar®
Glove Construction
Seamless Knit
Weight
Heavyweight
EN 388 Impact Rated
No
Glove Coating Color
Orange
Finger Coverage
Full Finger
EN 388 Rating
4X42E
Thumb Style
Wing
Insulated
No
Glove Liner Material
Kevlar
Standards
ANSI/ISEA 105, EN388
Brand and Series
Condor
Reversible
No
ANSI/ISEA Puncture Level
3
Glove Hand Style
Left and Right
Silicone-Free
No
Cut-Resistance Coverage
Full
Minimum Temperature
Not Rated
Glove Lining Material
Kevlar®
Cuff Color
Orange
Double-Dipped
No
Knit Material Color
Orange
Includes Finger Fourchettes
No
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Lint-Free
No
Sold As
Pair
Palm Type
Coated
Hem Style
Finished

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42E, Standards ANSI/ISEA 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.