Vertical Systems, 40 ft L Lifeline

  • Mfr # VGC-3/8-SS/40FT

  • Zoro # G503089912


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Series
Miller Vi-Go
Weight Capacity
310 lb
Includes
Ferrule, Thimble
Standards
ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27
Channel Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGC-3/8-SS/40FT
Zoro #
G503089912
UPC #
612230244507
Country of Origin
United States

Dimensions

Channel Width
3/8 in
Cable Dia.
3/8 in
Length
40 ft
Cable Diameter
0.38 in

Details

Item
Vertical Systems
Series
Miller Vi-Go
Weight Capacity
310 lb
Includes
Ferrule, Thimble
Standards
ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27
Detaches from Lifeline
Anywhere
Cable Sleeve Type
Trailing
Lifeline Material
Stainless Steel
Required Accessories
Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket
Ladder Lifeline Style
Vertical Ladder Climbing Cable System
Includes Extension Post
No
Workers per System
4
Ladder Lifeline Component
Cable Lifeline System
Pass-Through Type
Automatic
Visual Load Indicator
Yes
Includes Mounting Hardware
No
Tensile Strength
3,600 lb

Description

Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 40 ft, Lifeline Material Stainless Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.