Vertical Systems, 80 ft L Lifeline

  • Mfr # VGC-3/8-SS/80FT

  • Zoro # G503089936


product price:  $498.99
/ea
Free Shipping & Returns

Key Features

Series
Miller Vi-Go
Weight Capacity
310 lb
Includes
Ferrule, Thimble
Standards
ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27
Channel Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGC-3/8-SS/80FT
Zoro #
G503089936
UPC #
612230244545
Country of Origin
United States

Dimensions

Length
80 ft
Channel Width
3/8 in
Cable Dia.
3/8 in
Cable Diameter
0.38 in

Details

Item
Vertical Systems
Series
Miller Vi-Go
Weight Capacity
310 lb
Includes
Ferrule, Thimble
Standards
ANSI A14.3, CSA Z259.2.1-98 Class (Classe) AS, OSHA 1926.502, 1910.27
Required Accessories
Bottom Bracket, Cable, Cable Sleeve, Intermediate Bracket, Top Bracket
Ladder Lifeline Component
Cable Lifeline System
Ladder Lifeline Style
Vertical Ladder Climbing Cable System
Includes Mounting Hardware
No
Lifeline Material
Stainless Steel
Tensile Strength
3,600 lb
Includes Extension Post
No
Workers per System
4
Cable Sleeve Type
Trailing
Detaches from Lifeline
Anywhere
Pass-Through Type
Automatic
Visual Load Indicator
Yes

Description

Vertical Systems, Weight Capacity 310 lb, Cable Diameter 0.38 in, Cable Sleeve Type Trailing, Channel Width 3/8 in, Includes Ferrule, Thimble, Ladder Lifeline Component Cable Lifeline System, Lifeline Length 80 ft, Lifeline Material Stainless Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post No, Includes Mounting Hardware No, Ladder Lifeline Style Vertical Ladder Climbing Cable System

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.