Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mr. Clean Sponge, 4"L, 2-1/2"W, Foam, Wh, PK32 82038

Sponge, 4"L, 2-1/2"W, Foam, Wh, PK32 (Discontinued)

  • Mfr # 82038
  • Zoro # G5033481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82038
Zoro #
G5033481
UPC #
10037000820380
Country of Origin
United States

Dimensions

Length
4"
Width
2-1/2"
Thickness
1"

Details

Item
Sponge
Material
Foam
Color
White
Application
General Purpose
Used On
General Purpose
Abrasive
None

Description

Sponge, Thickness 1 in, Application General Purpose, Package Quantity 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.