6-1/4 in. Fixed Blade Safety Cutter, Plastic, Safety Recessed

  • Mfr # KCJ-XC-Y-PT

  • Zoro # G5034461


product price:  $7.89
/ea

Key Features

Overall Length
6 1/4 in
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCJ-XC-Y-PT
Zoro #
G5034461
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 1/4 in
Overall Width
1 3/8 in
Overall Thickness
0.375 in

Details

Item
Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Features
Plastic Tape Splitter at End of Handle, Replaceable Head
Disposable
No
Blade Change
Push Button
Number of Blades Included
1
Blade Operation
Fixed Blade
Left/Right Hand
Ambidextrous
Metal Detectable
No
Handle Color
Yellow
Stores
No Storage
Tether Capable
Tether Ready
Position
2
Number of Cutting Edges
2
NSF Certified
No
Tether Style
Tether Ready
For Cutting Tape
Yes
For Cutting Cardboard
Yes
Blade Change Method
Button
Number of Blades Stored
0
Grip Type
Rubberized
Includes Pocket Clip
No
Handle Style
Oval
Replaceable Blade
Yes
For Cutting Foam
No
Tether Ready
Yes
Other Material Applications
Film
Includes Tape Splitter
Yes
Series
Klever XChange
Blade Edge Type
Straight
Antimicrobial
No
Number of Cutting Sides
2
Hook Cutter Features
Includes Tape Splitter
For Cutting Banding
Yes
Blade Type Included
Recessed
For Cutting Stretch Film
Yes
Blade Positions
2
Hand Orientation
Ambidextrous

Description

Safety Cutter, Antimicrobial No, Application Multipurpose, Blade Change Method Button, Blade Edge Type Straight, Blade Material Steel, Blade Type Included Recessed, Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.