Spring Pin, 3/32 in Outside Dia, 1-1/4 in L, Stainless Steel, 1 PK

  • Mfr # A2570060116

  • Zoro # G503502190


product price:  $0.32
/ea
Sold in multiples of 100 for $32.00

Key Features

System of Measurement
Inch
Material
Stainless Steel
Outside Dia.
3/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2570060116
Zoro #
G503502190
UPC #
-
Country of Origin
Unknown

Dimensions

Pin Diameter
3/32 in
Shank Length
1-1/4 in
Outside Dia.
3/32

Details

Item
Spring Pin
System of Measurement
Inch
Material
Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.