AirCore(TM) Full Body Harness, L/XL, 400 lb., Quick-Connect Chest/ Tongue Leg Straps, Back D-Ring

  • Mfr # AC-TB/UGN

  • Zoro # G5035782


product price:  $421.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-TB/UGN
Zoro #
G5035782
UPC #
612230198114
Country of Origin
Mexico

Dimensions

Color and Size
Green - L/XL

Details

Item
Full Body Harness
Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI A10.32, ANSI Z359.11, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
AirCore(TM)
Includes Padding
Yes
Harness D-Ring Material
Steel
Harness Buckle Material
Steel
Adjustable
Yes
Stretchable
Yes
Shoulder Strap Buckles
Cam
Side D-Rings
No
Tensile Strength
5000 lb.
Includes
Tongue Buckle Leg and Quick Connect Chest Straps, Integrated Shoulder Pads.
Subpelvic Strap
Yes
Back D-Ring
Yes
Front D-Ring
No
Hardware Material
Steel
Features
Contoured Ergonomic Padding, DuraFlex Stretchable Webbing, Open-Core Padding Technology for Optimal Airflow
Padding Location
Back, Leg, Shoulder
RFID Equipped
Yes
With Belt
No
Webbing Coating
Uncoated
Harness Color
Green
Torso Adjustment
Cam
ANSI Standards Met
ANSI A10.32, ANSI Z359.11-14
Industry
Construction, General Industry
Other Standards
CSA Z259.10-12
OSHA Standards Met
OSHA 1926.502

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.