
Abrasive Cut-Off Wheel, Type 27, 6 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic
Mfr # 06466
Zoro # G503673814
product price:Â $12.95
/eaKey Features
Wheel Type
Type 27
Overall Diameter
6 in
Overall Thickness
0.125 in
Connector Size
5/8"-11
Grit
36
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06466
Zoro #
G503673814
UPC #
00638060064665
Country of Origin
Austria
Dimensions
Overall Diameter
6 in
Overall Thickness
0.125 in
Connector Size
5/8"-11
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27
Grit
36
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Ceramic
Series
Cut & Grind
Maximum Operating Speed
10,200 RPM
Specification
Designed for Cutting and Grinding on Mild Steel and Stainless Steel
Application
Beveling, Cutting, Fillet Weld Grinding, Gouging (Back and Root Pass), Grinding, Notching
Color
Black
Compatible Tool Type
Angle Grinder
Connector Type
Threaded Hole
Primary Material Applicationn
Stainless Steel, Steel
Description
Cut-Off & Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 6 in, Overall Thickness 0.125 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Cut & Grind, Wheel Type Type 27, Maximum Operating Speed 10,200 RPM, Color Black, Grade Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.