Festoon System Kit, 1/4 In Rope, L 80 Ft

  • Mfr # 33N214

  • Zoro # G5038564


product price:  $627.99
/ea
Free Shipping & Returns

Key Features

Cable Size (In.)
0.49 to 0.91
Storage Length (Ft.)
5.33 ft
Type
Wire Rope
Max. Travel Distance (Ft.)
80 ft
Min. Cable/Hose Required (Ft.)
98 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33N214
Zoro #
G5038564
UPC #
190735260784
Country of Origin
China

Dimensions

Cable Size (In.)
0.49 to 0.91
Overall Length (Ft.)
80
Storage Length (Ft.)
5.33 ft
Wheel Tread Dia. (In.)
1 1/2 in
Storage Length
5.33 ft
Trolley Wheel Diameter
1.5 in
Minimum Track Length
80 ft
Maximum Track Length
80 ft
Mfr. Warranty Length
1 yr

Details

Item
Festoon System Kit
Type
Wire Rope
Max. Travel Distance (Ft.)
80 ft
Min. Cable/Hose Required (Ft.)
98 ft
Cable Type
Round
Number of Trolleys
13
Includes
(13) Trolleys, (2) End Clamp, (2) Eyebolts, (4) Wire Rope Clips
Wheel
Molded Concave Nylon
Trolley Capacity (Lbs.)
13 lb
Max Compatible Round Cable Dia
0.91 in
Maximum Travel Distance
80 ft
Min Cable/Hose Required
98 ft
Included Components
Clamps, Hardware, Trolleys, Wire Rope Clips
Number of Trolleys Included
13
Trolley Frame Material
Plastic
Trolley Wheel Material
Nylon
Maximum Trolley Capacity
13 lb
Track Type
Wire Rope
For Outdoor Use
Yes
Compatible Cable Type
Round
Min Compatible Round Cable Dia
0.49 in

Description

Festoon System Kit, Compatible Cable Type Round, Included Components Clamps, Hardware, Trolleys, Wire Rope Clips, Maximum Track Length 80 ft, Maximum Travel Distance 80 ft, Maximum Trolley Capacity 13 lb, Minimum Cable/Hose Required 98 ft, Minimum Track Length 80 ft, Number of Trolleys Included 13, Storage Length 5.33 ft, Track Type Wire Rope, Trolley Frame Material Plastic, Trolley Wheel Diameter 1.5 in, Trolley Wheel Material Nylon, Minimum Compatible Flat Cable Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.