This item is Discontinued.

Craftsman 1/4 | 3/8 Drive Drive Mechan Tool Set 1/4"- 3/8", 83 pcs., Fractional & Metric, 83 pcs CMMT12021

1/4 | 3/8 Drive Drive Mechan Tool Set 1/4"- 3/8", 83 pcs., Fractional & Metric, 83 pcs (Discontinued)

  • Mfr # CMMT12021
  • Zoro # G503927429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMMT12021
Zoro #
G503927429
UPC #
885911590044
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 | 3/8

Details

Item
Drive Mechan Tool Set 1/4"- 3/8",83 pcs.
Number of Pieces
83
Includes
1/4-in. Drive Shallow 6 PT Sockets SAE - 5/32-in. , 3/16-in. ,7/32-in. , 1/4-in. ,9/32-in. , 5/16-in. , 11/32-in. , 3/8-in. , 7/16-in. , 1/2-in. {{10}}, 1/4-in. Drive Shallow 6 PT Sockets MM -4, 5, 6, 7, 8, 9, 10, 11, 12MM {{9}}, 1/4-in. Drive Ext Bar - 3-in. {{1}}, 3/8-in. Drive Shallow 6 PT Sockets SAE - 1/4-in. , 5/16-in. , 3/8-in. , 7/16-in. , 1/2-in. . 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16-in. {{10}}, 3/8-in. Drive Shallow 6 PT Sockets MM - 10, 11, 12, 13, 14, 15, 16, 17, 18, 19MM {{10}}, 3/8-in. Drive Deep 6 PT Sockets SAE - 3/8-in. , 7/16-in. , 1/2-in. , 9/16-in. , 5/8-in. {{5}}, 3/8-in. Drive Deep 6 PT Sockets MM - 10, 12, 13, 14, 15MM {{5}}, 3/8-in. Drive Ext Bar - 6-in. {{1}}, Short Arm Hex Keys {{16}}, 1/4-in. Drive Ratchet {{1}}
Finish
Full Polish
Measurement Type
Fractional & Metric

Description

Drive Mechan Tool Set 1/4 In.- 3/8 In.,83 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.