Push-Fit Adapter Fitting, Push-to-Connect x FBSPT, 10mm Tube OD, 1/4 in Pipe Size, Brass

  • Mfr # KQ2F10-02A

  • Zoro # G5039711


product price:  $3.29
/ea

Key Features

Material
Brass
Max. Pressure
145 psi
Connection Type
Push-to-Connect x FBSPT
Tube Size
10mm
Standards
JIS B0203, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2F10-02A
Zoro #
G5039711
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
10mm
Pipe Size
1/4 in
Hex Head Size
17 mm
Overall Length
30 mm
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side B Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Thread Size
1/4"
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Push-Fit Adapter Fitting
Material
Brass
Max. Pressure
145 psi
Connection Type
Push-to-Connect x FBSPT
Standards
JIS B0203, RoHS
Application
Air, Non-Potable Water
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Straight
Body Material
Brass
Color
Brass
Fittings Sub-Category
Adapters
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
140 Degrees F
Release Type
Button
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Minimum Operating Temperature
41 Degrees F
Maximum Operating Pressure
145 psi
System of Measurement
Imperial/Metric
Fitting Side B Connection Type
FBSPT
Fitting Material
Brass
Fitting Side 2 Connection Type
BSPT
Connector Type
Adapter
Series
KQ2F
For Media Type
Air, Non-Potable Water
Operating Pressure - Maximum
145 psi
Operating Temperature - Minimum
41 Degrees F
Operating Temperature - Maximum
140 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect

Description

The SMC - KQ2F10-02A is a push on hose fitting, intended for applications involving secure connections in various fluid transfer applications. Made of durable materials, this fitting is designed for performance under a variety of operating conditions. The engineering design of the KQ2F10-02A ensures it is compact and lightweight, making it suitable for a variety of industrial uses.

Key Features:

  • Classified under the product category "Push On Hose Fittings" indicating its primary function.
  • Compact, lightweight design ensuring minimal space usage while designed for secure hose connections.
  • Durable construction anticipated for extended use and consistent functionality.
  • Compartmentalized structure enabling the fitting to withstand diverse operating conditions.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.