Ibuprofen, Tablet, 200mg, PK50

  • Mfr # 90015G

  • Zoro # G5040454


product price:  $10.59
/pk 50, $0.21/ea

Key Features

Count
50 x 2
Form
Tablet
Medicinal Strength
Regular Strength
Medicinal Flavor
Unflavored
Medicinal Form
Tablet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90015G
Zoro #
G5040454
UPC #
073577900158
Country of Origin
United States

Dimensions

Size
200mg
Package Length
4 1/4 in
Package Width
2 1/2 in
Package Height
3 1/2 in

Details

Count
50 x 2
Form
Tablet
Medicinal Strength
Regular Strength
Medicinal Flavor
Unflavored
Medicinal Form
Tablet
Includes
50 Packets of 2 Pills
Package Type
Packet
Medicinal Type
Pain Relief
Formula
Ibuprofen
Flavor
Unflavored
Medicinal Count
50 x 2
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Industry Type
Healthcare
Item
Pain Relief
Color
White
Purpose
Pain Relief
Active Ingredient
Ibuprofen
Strength
Regular Strength
Unit Dose
200 mg
Format
Tablet
Number of Individual Doses
50
Exterior Package Type
Box
Dose Package Type
Packets
Unit Count
100
Compatible Manufacturer Part Number
54606, 54627, 54628, 59330

Description

Pain Relief, Active Ingredient Ibuprofen, Dose Package Type Packets, Unit Dose 200 mg, Number of Individual Doses 50, Format Tablet, Exterior Package Type Box, Compatible Manufacturer Part Number 54606, 54627, 54628, 59330, Strength Regular Strength, Flavor Unflavored, Purpose Pain Relief, Unit Count 100, Compatible Grainger Part Number 22FX71, 463L94, Package Height 3 1/2 in, Package Length 4 1/4 in, Package Width 2 1/2 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.