Battery Charger, c/w-FLIR
- Mfr # T198534
- Zoro # G504067124
product price:Â
$
66.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Item - Infrared Imager and Thermometer Accessory
Charger
For Use With
FLIR Ex Series Cameras
For Use With - IR Cameras and Thermometers
FLIR Ex Series
Features
Power Supply with 3 Multi-Plugs US, EU, UK
Compatible with Series
FLIR EX Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T198534
- Zoro #
- G504067124
- UPC #
- 845188004934
- Country of Origin
- Sweden
Dimensions
- Overall Height
- 1 1/2 in
- Overall Width
- 1 1/4 in
- Overall Depth
- 2 3/8 in
- Fits Chest Size
- Power Supply with 3 Multi-Plugs US, EU, UK
Details
- Item
- Battery Charger
- Item - Infrared Imager and Thermometer Accessory
- Charger
- For Use With
- FLIR Ex Series Cameras
- For Use With - IR Cameras and Thermometers
- FLIR Ex Series
- Features
- Power Supply with 3 Multi-Plugs US, EU, UK
- Compatible with Series
- FLIR EX Series
- Compatible with Brand
- FLIR
- Product Type
- Battery Charger
- Compatible Series
- FLIR EX Series
Description
Battery Charger, Features Power Supply with 3 Multi-Plugs US, EU, UK, Compatible with Series FLIR EX Series, Compatible Grainger Part Number 22UL83, 22UL84, 54ZW44, 54ZW45, 54ZW46, 55ER65, 55ER66, 55ER67, 806M46, Overall Depth 2 3/8 in, Overall Height 1 1/2 in, Overall Width 1 1/4 in, Product Type Battery Charger, Compatible with Brand FLIR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.