Thermowell, UNEF, Brass, Male
- Mfr # 24C456
- Zoro # G4672823
product price:Â
$
20.49
/ea
Key Features
Internal Thread Size
1-1/4-18 Straight
Stem Length
6 in
Process Connection
3/4 in MNPT
Insertion Length
6 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24C456
- Zoro #
- G4672823
- UPC #
- 190735433010
- Country of Origin
- China
- Item
- Threaded Thermowell
- Process Connection
- 3/4 in MNPT
- Material
- Brass
- Neck Extension
- 1.75 in
- Wrench Allowance
- 0.5 in
- Maximum Operating Temperature
- 150 Degrees F at 300 psi, 350 Degrees F at 250 psi
- NSF Rated
- No
- For Thermometer Thread Connection
- 1 1/4"-18 UNEF
- Shank Type
- Stepped
- Food Safe
- No
- Thread Type
- NPT
- Includes Cap and Chain
- No
- Thread Gender
- Male
- Application
- General Purpose, Sealed Systems
- Includes Lagging
- No
- Thermowell Type
- Threaded
- Maximum Operating Pressure
- 5,000 psi at 60 Degrees F
- For Thermometer Thread Type
- UNEF
- Includes Lap Joint Cover Flange
- No
- Shell Material
- Brass
Dimensions
- Internal Thread Size
- 1-1/4-18 Straight
- Stem Length
- 6 in
- Insertion Length
- 6 in
- Socket Length
- 6.5 in
- Bore Dia.
- 0.44 in
- Shank Dia.
- 0.62 in
- For Thermometer Thread Size
- 1 1/4 in
- Thread Size
- 3/4 in
- For Stem Diameter
- 15/32 in
- For Stem Length
- 6 in
- For Bore Diameter
- 0.44 in
Description
Threaded Thermowell, Shank Type Stepped, 3/4 in MNPT, Brass, Insertion Length 6 in, Thermowell Type Threaded, Maximum Operating Temperature 150 Degrees F at 300 psi, 350 Degrees F at 250 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.