Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Faucet, Bar Sink 8938

Faucet, Bar Sink (Discontinued)

  • Mfr # 8938
  • Zoro # G5041285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8938
Zoro #
G5041285
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/2" MIPS
Spout Length
4-9/16"

Details

Number of Holes
2
ADA Compliant
Yes
Flow Rate
2.2 gpm
Handle Type
Blade
Item
Gooseneck Faucet
Faucet Finish
Chrome
Mounting
Deck
ADA Compliance
Yes
Standards
California Proposition 65
Replacement Cartridge
2P319
Type
Two Handle
Material of Construction
Brass
Outlet Type
Aerator

Description

Item Gooseneck Faucet

Restrictions

This item has been restricted from sale in the following states: LA, MD, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.