Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Manual, 8" to 16" Mount, Residential 3 Hole Bathroom Faucet 8966

Manual, 8" to 16" Mount, Residential 3 Hole Bathroom Faucet (Discontinued)

  • Mfr # 8966
  • Zoro # G5041303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8966
Zoro #
G5041303
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/2" MIPS
Spout Length
5-1/2"
Manufacturers Warranty Length
5 yr.

Details

Number of Holes
3
Mounting Hole Center to Center
8" to 16"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
No
Flow Rate
2.2 gpm
Handle Type
Knob
Mounting Type
Widespread
Replacement Cartridge
Mfr. No. 1224
Item
Bathroom Faucet
Valve Type
Washerless Static Seal
Includes
No Lift Rod Hole
Body Material
Brass
Faucet Spout
Rigid
Residential / Commercial
Residential
Commercial / Residential
Residential
Connection
1/2" MIPS
Faucet Finish
Chrome
Standards
California Proposition 65; And NSF 61-9
Drain Type
None
ADA Compliance
No
Type
Two Handle
Material of Construction
Brass

Description

Item Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.