Ph/ORP/Temperature Meter/Datalogger

  • Mfr # SDL100

  • Zoro # G5042807


product price:  $479.99
/ea
Free Shipping & Returns

Key Features

Cable Length
39 inches (1m)
Includes
(6) AA Batteries, Carrying Case, Mini pH Electrode, Sample Buffers, SD Card, Temperature Probe
Operating Temp. Range (F)
32 Degrees to 149 Degrees F
Interface
SD Card and RS-232 interface
pH Resolution
0.01 pH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDL100
Zoro #
G5042807
UPC #
793950431009
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
39 inches (1m)
Manufacturers Warranty Length
1 yr
Overall Width
2 7/8 in
Overall Height
7 1/4 in
Overall Depth
1 7/8 in
Manufacturer Warranty Length
1 yr

Details

Item
Handheld Multiparameter Meter
Includes
(6) AA Batteries, Carrying Case, Mini pH Electrode, Sample Buffers, SD Card, Temperature Probe
Operating Temp. Range (F)
32 Degrees to 149 Degrees F
Interface
SD Card and RS-232 interface
pH Resolution
0.01 pH
Waterproof
No
Temp. Resolution
0.1 Degrees F
Power Source
AA Batteries
ORP Range
-1999 to 1999mV
Temperature Compensation Range
0 Degrees to 100 Degrees C
Auto Power Off
Auto Power Off with Disable
Display
Dual LCD
ORP Accuracy
+/-0.5% mV
Sub-Category
Handheld
Calibration
3 point
Automatic Temperature Compensation
Yes
Memory
20M data records using 2G SD card
Temp. Accuracy
+/-1.8 Degrees F/1 Degrees C
ORP Resolution
1 mV
pH Range
0 to 14
Displayed Temperature Range
0 Degrees to 65 Degrees C, 32 Degrees to 149 Degrees F
pH Accuracy
+/-0.02 pH
Operating Temp. Range (C)
0 Degrees to 65 Degrees C
Standards
CE
Number of Tests
20,000,000
Product Type
Handheld Multiparameter Meter
Operating Temperature - Maximum
149 Degrees F
Oxidation-Reduction Potential - Maximum
1,999 mV
Operating Temperature - Minimum
32 Degrees F
Oxidation-Reduction Potential - Minimum
-1,999 mV
Display Temperature - Minimum
0 Degrees C
pH Range - Minimum
0 pH
pH Range - Maximum
14 pH
Temperature Compensation
Automatic
Data Logging Included
Data Recorded
Test Parameters
ORP, pH, Temperature
Display Temperature - Maximum
149 Degrees F
pH Calibration Points
1
Temperature Accuracy
+/-1.8 Degrees F
Display Type
Digital

Description

Handheld Multiparameter Meter, pH Range 0 to 14, ORP Range -1999 to 1999mV, Waterproof No, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 Degrees to 65 Degrees C, 32 Degrees to 149 Degrees F, Operating Temp. Range (F) 32 Degrees to 149 Degrees F, Operating Temp. Range (C) 0 Degrees to 65 Degrees C, Display Dual LCD, Auto Power Off Auto Power Off with Disable, Memory 20M data records using 2G SD card, Temperature Compensation Range 0 Degrees to 100 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.