This item is Discontinued.

Bosch Plunge Blade, 1-1/4 In., PK 5 OSC138JF-5

Plunge Blade, 1-1/4 In., PK 5 (Discontinued)

  • Mfr # OSC138JF-5
  • Zoro # G5042843
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OSC138JF-5
Zoro #
G5042843
UPC #
000346397994
Country of Origin
Switzerland

Dimensions

Size
1 3/8 in

Details

Item
Plunge Blade
Application
Hardwood
For Use With
Mfr. No. PS50-2A, MX25EK-33
Material
Bi-Metal

Description

Plunge Blade, For Use With Mfr. No. PS50-2A, MX25EK-33, Size 1 3/8 in, Material Bi-Metal , Application Hardwood, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.