Socket 15mm 12 Point 37mm 1/2 Sq. Drive

  • Mfr # 4405M-15

  • Zoro # G504320205


product price:  $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
37 mm
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4405M-15
Zoro #
G504320205
UPC #
4991644076017
Country of Origin
Japan

Dimensions

Drive Size
1/2 in
Overall Length
37 mm
End 2 Outside Dia.
22 mm
Output Drive Size
15 mm
End 1 Outside Dia.
21.5 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Drive Type
Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.