Hand Sanitizer, Green Certified, Foam, 1200mL TFX Refill, PK2

  • Mfr # 5391-02

  • Zoro # G5043263


product price:  $102.99
/pk 2, $51.50/ea
Free Shipping & Returns

Key Features

Hygiene Form
Foam
Hygiene Properties
None
Hygiene Series
TFX
Container Size
1,200 mL
Fragrance
Fragrance Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5391-02
Zoro #
G5043263
UPC #
073852022681
Country of Origin
United States

Dimensions

Container Size
1,200 mL
Size
1,200 mL
Refill Size
40.6 fl oz (1200 mL)

Details

Item
Hand Sanitizer
Hygiene Form
Foam
Hygiene Properties
None
Hygiene Series
TFX
Fragrance
Fragrance Free
Formula
Ethyl Alcohol
Packaging Type
Case
Standards
EcoLogo Certified, UL 2783 Registered, USDA
Color
Clear
Operation Mode
Pump
Green Certification or Other Recognition
EcoLogo Certified
Uses Dispenser
2720, 2780-12, 2790-12-EEU00
Requires Dispenser
Yes
Package Configuration
9 in x 6 in x 7 in
Industry Type
Healthcare
Form
Foam
Package Type
Bottle
Features
Fragrance-free, Dye-free
Container Type
Cartridge
Application
Hand
Material
PET Bottle
Product Type
Hand Sanitizer
Manufacturer Dispenser Part Number
2720, 2780-12, 2790-12-EEU00

Description

Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1,200 mL, Fragrance Fragrance Free, Requires Dispenser Yes, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 2720, 2780-12, 2790-12-EEU00, Color Clear, Product Type Hand Sanitizer, Standards EcoLogo Certified, UL 2783 Registered, USDA, Package Quantity 2

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.