Blue Plastic Dolly 220 lb Capacity 16 x 24
Mfr # POS-1624
Zoro # G5043669
product price:Â $42.89
/eaKey Features
Material
Polyethylene
Color
Blue
Load Capacity
220 lb
Assembled
No
Platform Length
24"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
POS-1624
Zoro #
G5043669
UPC #
691215031158
Country of Origin
China
Dimensions
Platform Length
24"
Overall Width
16
Overall Length
24
Height
5 in
Overall Height
4.4375
Details
Material
Polyethylene
Color
Blue
Load Capacity
220 lb
Item
Plastic Dolly,24 x 16",220 lb.
Assembled
No
Includes
Polyethylene Dolly
Features
Polyethylene construction is strong and light-weight. Plastic will not rot, warp, dent, or splinter like wood dollies. Poly-on-poly casters roll smoothly when loaded. Molded handle makes carrying unit easy
For Use With
Ideal for the food service industry
Caster Material
Poly on Poly
Number of Casters
4
Description
General Purpose Dolly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.