Electrical-Insulating Glove Protectors, Cowhide, 10" Length, Cream, Size 10

  • Mfr # ILP10/10

  • Zoro # G5043832


product price:  $36.19
/pr

Key Features

Color
Cream
Cuff Style
Shirred Slip-On
Glove Materials
Cowhide
Length
10"
Voltage Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILP10/10
Zoro #
G5043832
UPC #
848650059104
Country of Origin
India

Dimensions

Glove Size
10
Length
10"
Cuff Length
2 in
Glove Length
10 in
Size - Numeric
10

Details

Item
Electrical-Insulating Glove Protectors
Color
Cream
Cuff Style
Shirred Slip-On
Glove Materials
Cowhide
Voltage Class
2
Glove Hand Style
Left and Right
Standards
ASTM F696, NFPA 70E
For Voltage Class
Class 2
Leather Glove Style
Work
Leather Origin
Import
Cuff Material
Cowhide
Thumb Style
Straight
Brand and Series
Salisbury ILP10
Leather Protector Color
Beige
Leather Palm Process
Grain
Series
ILP10

Description

Electrical-Insulating Glove Protectors, Standards ASTM F696, NFPA 70E, Series ILP10, Brand and Series Salisbury ILP10, Glove Hand Style Left and Right, For Voltage Class Class 2, Thumb Style Straight, Leather Glove Style Work, Cuff Style Shirred Slip-On, Cuff Material Cowhide, Cuff Length 2 in, Glove Length 10 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 10, Leather Palm Process Grain, Leather Protector Color Beige, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products