Cold Patch, 60 lb., Bag, Black, PP-60-C

  • Mfr # PP-60-C

  • Zoro # G504390697


product price:  $22.69
/ea
Sold in multiples of 30 for $680.70
Item requires special delivery charges. A $12.00 per item surcharge will be applied.

Key Features

Container Type
Bag
Size
60 lb.
Color
Black
Adheres To
Asphalt, Concrete, Steel, Wood
Dry Time
Immediately
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PP-60-C
Zoro #
G504390697
UPC #
739447000501
Country of Origin
United States

Dimensions

Size
60 lb.
Container Size
60 lb
Minimum Thickness
1/4 in

Details

Item
Cold Patch
Container Type
Bag
Color
Black
Adheres To
Asphalt, Concrete, Steel, Wood
Dry Time
Immediately
Characteristics
Paving Repair Compound Rapidly, Safely and Effectively Patches Potholes, Utility Cuts and Cracks or other Parking Area Problems, Bonds Equally Well to Dry or Damp or Wet Surfaces
Application
Highway, Loading Ramp, Parking Lot, Pothole, Road, and Sidewalk Repair
Series
PP-60-C
Full Cure Time
1 min
Product Type
Cold Patch
Performance Temp. Range
0 Degrees to 105 Degrees F
Application Temp. Range
0 Degrees to 105 Degrees F
Form
Solid
Dry Time Recoat
Not Specified
Dry Time Tack Free
Not Specified
For Use On Surface Material
Asphalt, Concrete, Metal, Steel, Wood
Container Style
Bag
Begins to Harden
0.08 hr.
For Use With
Asphalt, Concrete Pavement
Coverage
6 sq ft @ 1 in
Starts to Harden
Immediately
Flash Point
250 Degrees F
Functional Cure
Not Specified
VOC
0 g/L
Patching Application
Mortars and Patching Cements
Compatible Materials
Concrete & Masonry, Metal, Wood
Working Time
2 mo
Maximum Performance Temperature
130 Degrees F
Minimum Application Temperature
0 Degrees F
Minimum Performance Temperature
-5 Degrees F
Base Material
Limestone Asphalt Mix
Cure Type
Pressure
Maximum Application Temperature
105 Degrees F
Resistance Properties
Water Resistant, Weather Resistant
VOC Content+1
0 g/L
Product Form
Solid

Description

Cold Patch, Product Type Cold Patch, Base Material Limestone Asphalt Mix, Cure Type Pressure, Resistance Properties Water Resistant, Weather Resistant, Product Form Solid, Container Size 60 lb, Container Type Bag, Coverage 6 sq ft @ 1 in, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness 1/4 in, Maximum Traffic Hours Not Applicable, Application Highway, Loading Ramp, Parking Lot, Pothole, Road, and Sidewalk Repair, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.