40X-2500X Professional Infinity Plan Phase Contrast Kohler Trinocular Microscope

  • Mfr # T690C-PCT200INF-PL

  • Zoro # G504418056


product price:  $2,483.99
/ea
Free Shipping & Returns

Key Features

Magnification Range
40X-2500X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X, 25X
Magnification - Objective Lens
4X, 10X, 20X, 40X, 100X
Light Source
Halogen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T690C-PCT200INF-PL
Zoro #
G504418056
UPC #
608729745532
Country of Origin
China

Dimensions

Length
23
Width
16
Height
19

Details

Item
Trinocular Compound Microscope
Magnification Range
40X-2500X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X, 25X
Magnification - Objective Lens
4X, 10X, 20X, 40X, 100X
Light Source
Halogen
Power Supply
110V, Wide Band
Includes
Microscope, Power Cord, Eyepiece(s), User Manual

Description

This is a brand new professional phase contrast trinocular compound microscope with superior extreme widefield infinity Plan Achromatic optical system, offering crisp clear images. It comes with a 30 degree inclined 360 degree swiveling trinocular Siedentopf head, extreme widefield eyepieces, infinity Plan objectives, coaxial coarse & fine focusing, 3-D mechanical stage, & Kohler halogen illumination with wide b& power supply (from 85V to 230V). The backward nosepiece configuration allows spacious room for convenient operation & comfortable observation. The trinocular port uses the third port for camera capabilities giving you the remaining two ports to view your specimen. This microscope provides six phase contrast magnification powers (40X, 100X, 250X, 400X, 1000X & 2500X) & six levels of brightfield magnification (40X, 100X, 250X, 400X, 1000X & 2500X). It is a superb instrument for clinic offices, veterinary labs & research laboratories.


Packing List:


  • One Trinocular Siedentopf Head

  • One Microscope Body Frame with Base & Kohler Illumination System

  • Four High Quality Infinity Plan Objectives: 4X, 10X, 40X & 100X

  • Two Pairs of Extreme Widefield Eyepieces: WH10X & WH25X

  • One Power Cord

  • Three Color Filters

  • One Dust Cover

  • One Spare Halogen Bulb

  • One Spare Fuse

  • Immersion Oil

  • User's Manual Download

  • Four Infinity Plan Phase-contrast Objectives: 4X, 10X, 40X & 100X

  • One phase-contrast turret condenser

  • One CT lens

  • 40x-2500x infinity Plan optics offers crystal clear sharp images
  • Six extreme widefield phase contrast magnifications & six brightfield settings
  • Backward nosepiece provides spacious operation space
  • Kohler halogen illumination with base condenser & iris
  • The trinocular port uses the third port for camera capabilities

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.