Disposable Nitrile Gloves, Food Grade, Palm Thickness 4 mil, Powder-Free, 2XL, (11), Blue, PK100

  • Mfr # 6015XXL

  • Zoro # G5044426


product price:  $9.99
/pk 100, $0.10/ea

Key Features

Material
Nitrile
Palm Thickness
4.00 to 4.99 mil
Color
Blue
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6015XXL
Zoro #
G5044426
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Palm Thickness
4.00 to 4.99 mil
Size
2XL
Finger Thickness
4 mil
Cuff Thickness
4 mil
Glove Length
10 in
Length
10 in
Nominal Palm Thickness
5 mil
Glove Size and Cuff Length Style
2XL/Standard
Size - Numeric
11
Size- Alpha
2XL

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
NitriShield 6015
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Grade
Food
Resists
Punctures, Tears and Chemicals
Lining
Unlined
Application
Janitorial , Nursing Home Care, Painting, Food Service, Canning
Aloe Inner Surface
No
Metal Detectable
No
Standards
Made in ISO 9002 Approved Factory
Features
Ambidextrous, Unlined
Acceptable Quality Level (AQL)
1.5
Brand and Series
MCR Safety NitriShield 6015
Silicone-Free
Contains Silicone
Texture
Grain
Texture Location
Full
Glove Treatments
Powder-Free
Accelerator-Free
Contains Accelerators
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Anti-Static
Anti-Static Not Included
Cuff Style
Slip-On
Glove Hand Style
Ambidextrous
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Slip-On, Cuff Thickness 4 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Features Ambidextrous, Unlined, Finger Thickness 4 mil, Latex-Free Latex-Free, Length 10 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products